Skip to Main Content
customer-service Help
Best Way Tools

Adapter Socket 1/4X1/4He

Best Way Tools Adapter Socket 1/4X1/4He 84071
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$64.29
  • Bit Style: Square
  • Shank Style: Hex Shank
  • Hex Shank Size: 1/4"
See full product details
Orders over $75 ship free.
Total: $64.29

Best Way Tools #84071 Specifications

  • Bit Style: Square
  • Shank Style: Hex Shank
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 2 in.
  • Material: Carbon Steel
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Best Way High Margin Bit Bowl Features 100 Each 1/4 Square x 1/4 S2 tool steel Hex Bits. 2 Length.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Best Way Tools #84071