Shop GENIUS TOOLS
Create Account
#5 Spline Drive 19mm Budd Wheel Impact Socket
- Mfr # 546019S
- Zoro # G423584269
original price:Â $62.11 , new price: $55.90 , 10 percent off
new price:Â
$
55.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546019S
- Zoro #
- G423584269
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 19mm Budd Wheel 1/2 Inch Drive Heavy Duty - 546019S Budd Wheel Impact Socket This Budd wheel impact socket is built for professional technicians who need consistent fit and durability on demanding wheel service work. The 4-point, 17mm square profile is designed to engage securely, while the tough matte finish improves handling and simplifies cleanup after heavy use. Made from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties for long-term reliability in shop conditions. The socket size is permanently stamped for quick identification, supporting faster tool selection and better organization in your toolbox. Key Benefits 17mm square 4-point Budd wheel design promotes a secure, reliable fit. #5 drive size with 70mm overall length supports reach and control. Chromium Molybdenum Alloy Steel construction for high strength and durability. Anti-corrosive properties help withstand harsh environments and repeated service use. Permanently stamped size markings improve visibility and faster tool organization. Tough matte finish enhances grip, handling, and makes cleaning easier. Meets or exceeds ANSI standards for dependable performance and consistency. It combines clear identification, durable materials, and a professional-grade design to help maintain efficiency and reliability in everyday wheel service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.