Zoro Homepage

Best Way Tools 84064 Magnetic Nutsetter 0.25 x 2.562 in.

  • Mfr # 5936927

  • Zoro # G303978843


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5936927
Zoro #
G303978843
UPC #
80497840648
Country of Origin
China

Description

Features
  • Magnetic Nutsetter
  • 1/4"
  • 1/4" shank
  • 50 pieces
  • For use with hex head nuts, screws, and bolts
  • Steel
  • Plastic bowl display
Specifications
  • Dimension: 4.1" H x 5.1" W x 7.3" L
  • Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.