Zoro Homepage

Best Way Tools Square 5/16 in. X 2-9/16 in. L Nut Driver Carbon Steel 50 pc

  • Mfr # 84021

  • Zoro # G405310183


product price: $2.45
/ea
Sold in multiples of 50 for $122.50

Key Features

System of Measurement
Inch
Dia./Thread Size
5/16"
Nut Style
Square Nut
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84021
Zoro #
G405310183
UPC #
80497840211
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
5/16"

Details

System of Measurement
Inch
Nut Style
Square Nut
Basic Material
Steel

Description

Mayhew Bestway's Magnetic Nutsetters come in a convenient, economical package. Whether they're at the job site or in your garage, our bits are made to last.


  • • Industrial quality nutsetter for use with multi-bit hand screwdrivers
  • • Nutsetter with poly bag and UPC
  • • Stress relieved blast finish for superior grip
  • • Precision machined tips for exact fit
  • • For industrial, automotive and DIY
  • • Can be used with 1/4" hand drivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.