Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Best Way Tools Best Way Tools Torx T25 in. X 2 in. L Power Bit Carbon Steel 150 pc 84022

Best Way Tools Torx T25 in. X 2 in. L Power Bit Carbon Steel 150 pc (Discontinued)

  • Mfr # 84022
  • Zoro # G3887400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84022
Zoro #
G3887400
UPC #
080497840228
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
2 in.

Details

Bit Style
Torx
Shank Style
Hex Shank
Material
Carbon Steel
Fastening Tool Item
Nutsetter

Description

Mayhew Bestway's Magnetic Nutsetters come in a convenient, economical package. Whether they're at the job site or in your garage, our bits are made to last.


  • • Power bit for use with multi-bit hand screwdrivers
  • • Power bit with poly bag and UPC
  • • Precision machined tips for exact fit
  • • For industrial, automotive and DIY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.