
Best Way Tools Torx T8 X 1 in. L Screwdriver Bit Carbon Steel 1 pc (Discontinued)
- Mfr # 86775
- Zoro # G3885669
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86775
Zoro #
G3885669
UPC #
80497867751
Country of Origin
United States
Dimensions
Hex Shank Size
1/4"
Overall Bit Length
1 in.
Details
Bit Style
Tamperproof Torx
Shank Style
Hex Shank
Material
Carbon Steel
Description
A screwdriver bit is a tool for driving screws and one that can be fitted to most drilling power tools. All screws have a head with a contour such that an appropriate screwdriver tip can be engaged in it in such a way that the application of sufficient torque to the screwdriver will cause the screw to rotate.
- • Fits all standard bit holders and hand-held drivers
- • Precision machined tips for exact fit
- • For industrial, automotive and DIY use
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.