Hex 2.5 mm X 1 in. L Tamper-Proof Security Bit Carbon Steel 1 pc
- Mfr # 86813
- Zoro # G3889552
product price:
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Bit Style
Hex
Hex Shank Size
1/4"
Shank Style
Hex Shank
Overall Bit Length
1 in.
Fastening Tool Tip Size
2.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86813
- Zoro #
- G3889552
- UPC #
- 80497868130
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 1 in.
- Fastening Tool Tip Size
- 2.5mm
Details
- Bit Style
- Hex
- Shank Style
- Hex Shank
- Material
- Carbon Steel
Description
A screwdriver bit is a tool for driving screws and one that can be fitted to most drilling power tools. All screws have a head with a contour such that an appropriate screwdriver tip can be engaged in it in such a way that the application of sufficient torque to the screwdriver will cause the screw to rotate.
- • Industrial quality bit for use with multi-bit hand screwdrivers
- • Precision machined tips for exact fit
- • Heat treated tool steel bits
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.