
Insert Pwr #2Philx 1/4 S
Mfr # 83250
Zoro # G3884716
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Bit Style
Phillips/Slotted
Hex Shank Size
1/4"
Shank Style
Hex Shank
Overall Bit Length
2 in.
Fastening Tool Tip Size
#2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83250
Zoro #
G3884716
UPC #
80497832506
Country of Origin
Taiwan, Province of China
Dimensions
Hex Shank Size
1/4"
Overall Bit Length
2 in.
Fastening Tool Tip Size
#2
Details
Bit Style
Phillips/Slotted
Shank Style
Hex Shank
Material
Carbon Steel
Fastening Tool Item
Insert Bit
Description
A screwdriver bit is a tool for driving screws and one that can be fitted to most drilling power tools. All screws have a head with a contour such that an appropriate screwdriver tip can be engaged in it in such a way that the application of sufficient torque to the screwdriver will cause the screw to rotate.
- • Heat treated and tool steel
- • Double end bit
- • Bowl has UPC code for scanning
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.