Shop BEST WAY TOOLS
See all product information
Create Account
Phillips No 2 X 1 in. L Dimple Bit Carbon Steel 100 pc
- Mfr # 83150
- Zoro # G3885860
product price:
$
76.55
/ea
Key Features
Bit Style
Phillips
Hex Shank Size
1/4"
Shank Style
Hex Shank
Overall Bit Length
1 in.
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83150
- Zoro #
- G3885860
- UPC #
- 80497831509
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 1 in.
Details
- Bit Style
- Phillips
- Shank Style
- Hex Shank
- Material
- Carbon Steel
Description
Mayhew Bestway's phillips dimple bits come in a convenient, economical bulk package. Whether they're at the job site or in your garage, our bits are made to last. Mayhew's small tool house to industry leader comes as a direct result of their dedication, quality, reliability and craftsmanship.
- • Heat treated and tool steel
- • Dimple bit for drywall
- • Works with magnetic and non-magnetic bit holders
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.