
Leather Bibs, 18 in, Dielectric Snaps, One Size, Lava Brown
Mfr # 902-175-18
Zoro # G322460541
product price: $40.45
/eaKey Features
Garment Type
Bibs
Material
Leather
Color
Lava Brown
Closure Type
Snaps
Size
OS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-175-18
Zoro #
G322460541
UPC #
604669139738
Country of Origin
Cambodia
Dimensions
Size
OS
Details
Garment Type
Bibs
Material
Leather
Color
Lava Brown
Item
Bibs
Closure Type
Snaps
Features
18 in Length
Gender
Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.