Leather Cape Sleeves, Snaps Closure, 3X-Large, Golden Brown

  • Mfr # 902-Q-2-3XL

  • Zoro # G122455648


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Closure Type
Snaps
Garment Type
Cape Sleeves
Material
Split Cowhide Leather
Gender
Men's
Color
Golden Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-Q-2-3XL
Zoro #
G122455648
UPC #
604669141878
Country of Origin
Cambodia

Dimensions

Size
3XL

Details

Closure Type
Snaps
Garment Type
Cape Sleeves
Material
Split Cowhide Leather
Gender
Men's
Item
Cape Sleeves
Color
Golden Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.