Leather Cape Sleeves, Snaps Closure, X-Large, Golden Brown

  • Mfr # 902-Q-2-XL

  • Zoro # G722458766


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Garment Type
Cape Sleeves
Closure Type
Snaps
Material
Split Cowhide Leather
Color
Golden Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-Q-2-XL
Zoro #
G722458766
UPC #
604669141908
Country of Origin
Cambodia

Dimensions

Size
XL

Details

Gender
Men's
Item
Cape Sleeves
Garment Type
Cape Sleeves
Closure Type
Snaps
Material
Split Cowhide Leather
Color
Golden Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.