16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # 5-1620-13-2
  • Zoro # G9131342
product price: 
$
55.39
/pk of 2, $27.70/ea

Key Features

Nominal Filter Size
16x20x5
Nominal Height
16 in
Nominal Width
20 in
Nominal Depth
5 in
For Use With
Honeywell Air Cleaner Mfr. No. F100B1008, F100F1004, F100F2028, F200E1003
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5-1620-13-2
Zoro #
G9131342
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x20x5
Nominal Height
16 in
Nominal Width
20 in
Nominal Depth
5 in
Actual Width
19 3/4 in
Actual Height
15 3/4 in
Actual Filter Size
15-3/4 in x 19-3/4 in x 4-3/8 in
Actual Depth
4 3/8 in

Details

For Use With
Honeywell Air Cleaner Mfr. No. F100B1008, F100F1004, F100F2028, F200E1003
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Performance Rating
MERV 13
Gasket Material
None
Filter Frame Color
White
For Use With (Systems)
Honeywell F100B1000, Honeywell F100B1008, Honeywell F100B101008, Honeywell F100F1004, Honeywell F100F2028, Honeywell F150E1000, Honeywell F200E1003, Honeywell F25F1075, Honeywell F35F1032
Common Applications
Furnace Air Cleaner
Air Filter Capacity
High Capacity
OEM Replacement For (Filters)
F100B1000, F100B1008, F100B101008, F100F1004, F100F2028, F150E1000, F200E1003, F25F1075, F35F1032
Air Flow @ 300 fpm
1,024 cfm
Max. Velocity
400 fpm
Standards
ASHRAE 52.2 Test Method
Pleats per Linear Foot
12
Media Area
15.2 sq ft
Removes Particles Down To
0.3 to 1.0 micron
Filters Out
Oil, Dust, Bacteria, Smoke, Paint Pigment
Air Filter Item
Furnace Air Cleaner Filter
Gasket Location
None
Media Color
White
Frame or Header Material
Beverage Board
Final Recommended Resistance
1.0 in in wc
Filter Efficiency - Air Filters
75 %
Media Material
Synthetic
Style - Air Filters
Panel
Initial Resistance @ 300 fpm
0.17 in wc
Max. Temp.
140 Degrees F
Fits OEM Housing
Honeywell F25F1075, F35F1032, F100B1000, F100B1008, F100B101008, F100F1004, F100F2028, F150E1000, F200E1003
Filter Efficiency
75%
Filters Down To
0.3 micron
Filter Type
Pleated
Filter Layer Type
Electrostatic
Frame Material
Cardboard
Includes Frame
Yes
Number of Filters
2
Compatible Manufacturer Model Number
F100B1000, F100B1008, F100B101008, F100F1004, F100F2028, F150E1000, F200E1003, F25F1075, F35F1032

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x20x5, Filter Efficiency - Air Filters 75 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner

Ratings & reviews