Shop BESTAIR

16 in x 25 in x 3 in Synthetic Furnace Air Cleaner Filter

  • Mfr # AB-31625-11-2
  • Zoro # G9131132

product price: 
$
33.49
/pk of 2, $16.75/ea

Key Features

Nominal Filter Size
16x25x3
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
3 in
For Use With
Trion Air Bear Cub Mfr. No. 455622-425, Cub, Trim, Lennox Mfr. No. BMAC-12C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AB-31625-11-2
Zoro #
G9131132
UPC #
00799932637070
Country of Origin
United States
For Use With
Trion Air Bear Cub Mfr. No. 455622-425, Cub, Trim, Lennox Mfr. No. BMAC-12C
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Air Flow @ 300 fpm
1,024 cfm
Gasket Material
None
Air Filter Capacity
High Capacity
Media Material
Synthetic
Media Color
White
Air Filter Item
Furnace Air Cleaner Filter
Style - Air Filters
Panel
Filters Out
Auto Emissions, Dust, Lead Dust, Legionella, Droplet Nuclei
Filter Efficiency - Air Filters
65 %
Initial Resistance @ 300 fpm
0.11 in wc
Common Applications
Furnace Air Cleaner
Gasket Location
None
Final Recommended Resistance
1.0 in in wc
OEM Replacement For (Filters)
455622-425, 90-006, 90-031, BMAC-12C, DB-25-16, MAC1200, S1-MAC101162505
Performance Rating
MERV 11
Max. Velocity
400 fpm
Fits OEM Housing
Trion Air Bear Cub 455622-425, Lennox Model: BMAC-12C; GeneralAire MAC1200, Skuttle DB-25-16, Source 1/York S1-MAC101162505, Ultravation: 90-006, 90-031
Standards
ASHRAE 52.2 Test Method
Pleats per Linear Foot
12
Filter Frame Color
White
Removes Particles Down To
0.3 to 1.0 micron
Max. Temp.
140 Degrees F
For Use With (Systems)
Lennox Model: BMAC-12C; GeneralAire MAC1200, Skuttle DB-25-16, Source 1/York S1-MAC101162505, Trion Air Bear Cub 455622-425, Ultravation: 90-006, Ultravation: 90-031
Media Area
13.4 sq ft
Frame or Header Material
Beverage Board
Filter Efficiency
65%
Includes Frame
Yes
Filter Layer Type
Electrostatic
Compatible Manufacturer Model Number
455622-425, 90-006, 90-031, BMAC-12C, DB-25-16, MAC1200, S1-MAC101162505
Frame Material
Cardboard
Number of Filters
2
Filter Type
Pleated
Filters Down To
0.3 micron

Dimensions

Nominal Filter Size
16x25x3
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
3 in
Actual Depth
3 in
Actual Filter Size
15-3/4 in x 24-1/4 in x 3 in
Actual Height
15 3/4 in
Actual Width
24 1/4 in

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x25x3, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Lennox Model: BMAC-12C; GeneralAire MAC1200, Skuttle DB-25-16, Source 1/York S1-MAC101162505, Trion Air Bear Cub 455622-425, Ultravation: 90-006, Ultravation: 90-031

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.