This item is Discontinued.

Bestair 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter NR5-1625-11-2B

This item is Discontinued.

Bestair

16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter (Discontinued)

Mfr # NR5-1625-11-2B
Zoro # G0748382
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NR5-1625-11-2B
Zoro #
G0748382
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x5
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Width
16 in
Actual Depth
3 7/8 in
Actual Filter Size
24-3/4 in x 16 in x 3-7/8 in
Actual Height
24 3/4 in

Details

Item
Air Filter
Frame Included
Yes
Gasket Material
None
Media Material
Synthetic
Initial Resistance @ 300 fpm
0.11 in wc
Filter Frame Color
White
Final Recommended Resistance
1.0 in in wc
Max. Velocity
450 fpm
Style - Air Filters
Panel
Air Flow @ 300 fpm
1,024 cfm
Media Area
19.1 sq ft
Air Filter Item
Furnace Air Cleaner Filter
Filters Out
Particles, Dust, Lead, Bacteria
Performance Rating
MERV 11
For Use With (Systems)
Honeywell F100B1016, F100F1012, F100F2002, F150E1026
Fits OEM Housing
Honeywell F100B1016, F100F1012, F100F2002, F150E1026
Max. Temp.
140 Degrees F
Air Filter Capacity
High Capacity
Frame or Header Material
Beverage Board
Media Color
White
Gasket Location
None
Pleats per Linear Foot
12
OEM Replacement For (Filters)
Honeywell FC35A1001
Filter Efficiency - Air Filters
65 %
Standards
ASHRAE 52.2 Test Method
Common Applications
Furnace Air Cleaner
Removes Particles Down To
0.3 to 1.0 microns
Filter Efficiency
65 %
Filter Type
Pleated
Compatible Manufacturer Model Number
F100B1016, F100F1012, F100F2002, F150E1026
Number of Filters
2
Frame Material
Paperboard
Filter Layer Type
Electrostatic
Filters Down To
0.3 micron
Includes Frame
Frame Included

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 3 7/8 in, Actual Height 24 3/4 in, Actual Width 16 in, Compatible Grainger Part Number 2TE81, 33R192, Compatible Manufacturer Model Number F100B1016, F100F1012, F100F2002, F150E1026, Number of Filters 2, Media Material Synthetic, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 25 in, Filters Down To 0.3 micron, Filters Out Particles, Dust, Lead, Bacteria

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.