Shop BESTAIR
See all product information
Create Account
20 in. W X 25 in. H X 2 in. D 8 MERV Pleated Air Filter 1 pk
- Mfr # BA2-2025-8
- Zoro # G405265278
product price:
$
7.35
/ea
Sold in multiples of 6 for
$44.10
Key Features
Nominal Filter Size
25x20x2
Performance Rating
MERV 8
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA2-2025-8
- Zoro #
- G405265278
- UPC #
- 78757015288
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 25x20x2
- Nominal Height
- 25 in
- Nominal Width
- 20 in
- Nominal Depth
- 2 in
Details
- Performance Rating
- MERV 8
- Item
- Pleated Air Filter
Description
Designed to optimize the performance of 2 inch commercial, industrial grade units & 2 inch V-Bank Housings. This model is 25-30% more efficient when capturing large household particles passing through the filter than a standard 1" fiberglass filter.
- • Serves as a universal replacement for any 2" HVAC pleated filter
- • Filters out unwanted particles including dust lint, mold particles, pollen, bacteria and virus carriers while allowing cleaner air to flow through
- • Designed to perform with high efficiency and minimum pressure drop conserving energy and lowering costs filter life up to 3 months
- • Minimum efficiency reporting value (MERV) of 8 generating good filtration with fewer particles and contaminants that pass through the filter
- • Pleated design allows the BestAir filter to trap up to 79% of airborne particles from 0.3 to 10.0 microns
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.