Shop BESTAIR

20 in. W X 25 in. H X 4 in. D 13 MERV Pleated Air Filter 1 pk

  • Mfr # SG213-BOX-13R
  • Zoro # G305265088

product price: 
$
45.79
/ea
Sold in multiples of 2 for $91.58

Key Features

Performance Rating
MERV 13
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SG213-BOX-13R
Zoro #
G305265088
UPC #
78757016568
Country of Origin
United States
Performance Rating
MERV 13
Item
Pleated Air Filter

Dimensions

Nominal Filter Size
25x20x4
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in

Description

Indoor air quality is commonly affected by particles such as dust, pet dander and viruses. BestAir is dedicated to providing a clean and comfortable indoor environment for everyone. We have a complete array of high quality humidification wicks, air cleaning filters and many other accessories, which will ensure that your indoor air quality will be the BestAir that you and your family can breathe. We are the largest manufacturer of replacement filters made in North America and are also leading the way for industry standards. Our market?s first innovations, such as the expanded paper wick and Original Bacteriostatic Treatment (EPA Registered), are some technologies we invented that sets us apart from our competition. Protect your home and work environments now with BestAir.


  • • Filters out unwanted particles including dust lint, mold particles, pollen, bacteria and virus carriers while allowing cleaner air to flow through
  • • Designed to perform with high efficiency and minimum pressure drop conserving energy and lowering costs
  • • Minimum efficiency reporting value (MERV) of 13 generating the best filtration with fewer particles and contaminants that pass through the filter
  • • Using our best tech and design, this BestAir filter is manufactured to trap up to 99% of airborne particles from 0.3 to 10.0 microns; long life filter design for long lasting performance up to 12 months
  • • Fits: aprilaire and spacegard model 4200, 2210 and 213
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.