20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter

  • Mfr # NRSG211-11-2B

  • Zoro # G0748358


product price:  $61.45
/pk 2, $30.73/ea

Key Features

Nominal Filter Size
20x25x4
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
4 in
Frame Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NRSG211-11-2B
Zoro #
G0748358
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x4
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
4 in
Actual Height
28 1/4 in
Actual Depth
3 3/4 in
Actual Width
16 in
Actual Filter Size
28-1/4 in x 16 in x 3-3/4 in

Details

Item
Air Filter
Frame Included
Yes
Max. Velocity
450 fpm
Performance Rating
MERV 11
Gasket Location
None
Media Material
Synthetic
Common Applications
Furnace Air Cleaner
Pleats per Linear Foot
12
For Use With (Systems)
Aprilaire Space Gard 2200, Aprilaire Space Gard 2250, Lennox PMAC-20C
Air Flow @ 300 fpm
1,024 cfm
Air Filter Item
Furnace Air Cleaner Filter
Removes Particles Down To
0.3 to 1.0 micron
Style - Air Filters
Panel
Standards
ASHRAE 52.2 Test Method
Max. Temp.
140 Degrees F
Gasket Material
None
Filter Frame Color
White
Media Area
25.6 sq ft
Final Recommended Resistance
1.0 in in wc
Air Filter Capacity
High Capacity
Filters Out
Auto Emissions, Dust, Lead Dust, Legionella, Droplet Nuclei
Frame or Header Material
Beverage Board
Media Color
White
Initial Resistance @ 300 fpm
0.11 in wc
OEM Replacement For (Filters)
Space Gard 2200, Space Gard 2250, PMAC-20C
Fits OEM Housing
Aprilaire Space Gard 2200, 2250, Lennox PMAC-20C
Filter Efficiency - Air Filters
65 %
Filter Efficiency
65%
Filter Layer Type
Electrostatic
Number of Filters
2
Filter Type
Pleated
Filters Down To
0.3 micron
Includes Frame
Yes
Compatible Manufacturer Model Number
Aprilaire Space Gard 2200, Aprilaire Space Gard 2250, Lennox PMAC-20C
Frame Material
Cardboard

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x25x4, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Aprilaire Space Gard 2200, Aprilaire Space Gard 2250, Lennox PMAC-20C, OEM Replacement For (Filters) Space Gard 2200, Space Gard 2250, PMAC-20C, Media Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.