Shop BESTAIR

16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # AB-51625-13-2
  • Zoro # G9131272

product price: 
$
60.79
/pk of 2, $30.40/ea

Key Features

Nominal Filter Size
16x25x5
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Trion Air Bear Mfr. No. 455602-125, Supreme 1400, 1400, Skuttle Mfr. No. DB0-0025-016, GeneralAire Mfr. No. MAC1400, Source1 Mfr. No. S1-MAC10162505, Ultravation Mfr. No. 90-006
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AB-51625-13-2
Zoro #
G9131272
UPC #
-
Country of Origin
United States
For Use With
Trion Air Bear Mfr. No. 455602-125, Supreme 1400, 1400, Skuttle Mfr. No. DB0-0025-016, GeneralAire Mfr. No. MAC1400, Source1 Mfr. No. S1-MAC10162505, Ultravation Mfr. No. 90-006
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Removes Particles Down To
0.3 to 1.0 micron
Air Filter Capacity
High Capacity
Performance Rating
MERV 13
Media Area
21.2 sq ft
Gasket Material
None
Air Filter Item
Furnace Air Cleaner Filter
For Use With (Systems)
GeneralAire MAC1400, Source1/York S1-MAC10162505, Supreme 1400; 1400; Skuttle DB0-0025-016, Trion Air Bear 455602-125, Ultravation Model 90-006
Filter Efficiency - Air Filters
75 %
Fits OEM Housing
Trion Air Bear 455602-125, Supreme 1400; 1400; Skuttle DB0-0025-016, GeneralAire MAC1400, Source1/York S1-MAC10162505, Ultravation Model 90-006
Filters Out
Oil, Dust, Bacteria, Smoke, Paint Pigment
Gasket Location
None
Final Recommended Resistance
1.0 in in wc
Air Flow @ 300 fpm
1,024 cfm
Pleats per Linear Foot
12
Filter Frame Color
White
Media Material
Synthetic
Max. Temp.
140 Degrees F
OEM Replacement For (Filters)
455602-125, 90-006, DB0-0025-016, MAC1400, S1-MAC10162505, Supreme 1400
Frame or Header Material
Beverage Board
Style - Air Filters
Panel
Common Applications
Furnace Air Cleaner
Initial Resistance @ 300 fpm
0.17 in wc
Standards
ASHRAE 52.2 Test Method
Media Color
White
Max. Velocity
450 fpm
Filter Efficiency
75%
Filter Layer Type
Electrostatic
Compatible Manufacturer Model Number
455602-125, 90-006, DB0-0025-016, MAC1400, S1-MAC10162505, Supreme 1400, Trion Air Bear 455602-125
Frame Material
Cardboard
Filter Type
Pleated
Filters Down To
0.3 micron
Number of Filters
2
Includes Frame
Yes

Dimensions

Nominal Filter Size
16x25x5
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Depth
4 7/8 in
Actual Filter Size
15-5/8 in x 24-1/8 in x 4-7/8 in
Actual Height
15 5/8 in
Actual Width
24 1/8 in

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x25x5, Filter Efficiency - Air Filters 75 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) GeneralAire MAC1400, Source1/York S1-MAC10162505, Supreme 1400; 1400; Skuttle DB0-0025-016, Trion Air Bear 455602-125, Ultravation Model 90-006

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.