Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 x 25 x 4 in. Pleated Air Filter, 3PK

  • Mfr # BE4789

  • Zoro # G911951474


product price: $128.99
/pk 3, $43.00/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x25x4
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE4789
Zoro #
G911951474
UPC #
758218500330
Country of Origin
China

Dimensions

Nominal Filter Size
20x25x4
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.