24 in. W X 18 in. H X 1 in. D 8 MERV Pleated Air Filter 1 pk

  • Mfr # BA1-1824-8
  • Zoro # G405265087
product price: 
$
6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Nominal Filter Size
18x24x1
Performance Rating
MERV 8
Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BA1-1824-8
Zoro #
G405265087
UPC #
78757018456
Country of Origin
United States
Performance Rating
MERV 8
Item
Pleated Air Filter

Dimensions

Nominal Filter Size
18x24x1
Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
1 in

Description

Indoor air quality is commonly affected by particles such as dust, pet dander and viruses. BestAir is dedicated to providing a clean and comfortable indoor environment for everyone. We have a complete array of high quality humidification wicks, air cleaning filters and many other accessories, which will ensure that your indoor air quality will be the BestAir that you and your family can breathe. We are the largest manufacturer of replacement filters made in North America and are also leading the way for industry standards. Our markets first innovations, such as the expanded paper wick and Original Bacteriostatic Treatment (EPA Registered), are some technologies we invented that sets us apart from our competition. Protect your home and work environments now with BestAir.


  • • 79% effectiveness up to 10 microns
  • • Galvanized wire backing
  • • Lasts up to 3 months
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews