Zoro Homepage

24x20x4 Pleated Air Filter, MERV 8, 3 PK

  • Mfr # 4822904

  • Zoro # G809944489


product price: $56.45
/pk 3, $18.82/ea

Key Features

Nominal Filter Size
24x20x4
Performance Rating
MERV 8
Nominal Height
20 in
Nominal Width
24 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4822904
Zoro #
G809944489
UPC #
78757017916
Country of Origin
China

Dimensions

Nominal Filter Size
24x20x4
Nominal Height
20 in
Nominal Width
24 in
Nominal Depth
4 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.