Zoro Homepage

24x25x5 Pleated Air Filter

  • Mfr # CB2425-13R

  • Zoro # G007981743


product price: $64.59
/ea
Sold in multiples of 2 for $129.18

Key Features

Nominal Filter Size
24x25x5
Nominal Height
25 in
Nominal Width
24 in
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2425-13R
Zoro #
G007981743
UPC #
78757016650
Country of Origin
United States

Dimensions

Nominal Filter Size
24x25x5
Nominal Height
25 in
Nominal Width
24 in
Nominal Depth
5 in

Details

Item
Pleated Air Filter

Description

24 x 25 x 5, Carrier Filter, Electrostatically Charged Media, Fits Carrier Bryant Model MACPAK24, Carrier FILBBFTC0024, FILBBCAR0024, FILCCFTC0024, FILCCCAR0024, Also ILCAB MPKA Series Air Cleaners, MERV 13, Lasts Up To 1 Year, Effective Against Pollen, Mold, Bacteria, DustLint, Virus Carriers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.