Zoro Homepage

25x16x4 Pleated Air Filter, 3 PK

  • Mfr # BE4786

  • Zoro # G411951486


product price: $107.99
/pk 3, $36.00/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
25x16x4
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE4786
Zoro #
G411951486
UPC #
758218810491
Country of Origin
China

Dimensions

Nominal Filter Size
25x16x4
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
4 in

Details

Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.