A40111R Air Filter, 27 in L, 16 in W, 11 MERV, 1000 to 1200 MPR

  • Mfr # SG4

  • Zoro # G007386401


product price:  $42.55
/ea

Key Features

Nominal Filter Size
27x16
Performance Rating
MERV 11
Nominal Height
16 in
Nominal Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG4
Zoro #
G007386401
UPC #
78757016681
Country of Origin
United States

Dimensions

Nominal Filter Size
27x16
Nominal Height
16 in
Nominal Width
27 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

Indoor air quality is commonly affected by particles such as dust, pet dander and viruses BestAir is dedicated to providing a clean and comfortable indoor environment for everyone We have a complete array of highquality humidification wicks, air cleaning filters and many other accessories, which will ensure that your indoor air quality will be the BestAir that you and your family can breathe We are the largest manufacturer of replacement filters made in North America and are also leading the way for industry standards Our market's first innovations, such as the expanded paper wick and original bacteriostatic treatment EPA Registered, are some technologies we invented that sets us apart from our competition Protect your home and work environments now with BestAir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.