H75 Humidifier Filter, PK2
Mfr # H75-2PK-PDQ-2
Zoro # G722806420
product price:Â $18.39
/pk 2, $9.20/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H75-2PK-PDQ-2
Zoro #
G722806420
UPC #
078757018524
Country of Origin
United States
Description
Humidifier Wick, Compatible Manufacturer Model Number AH75-2PK-PDQ-2, 3400, 3500, 3501, 3502, 3600, 3607, 3608, 3609, 3640, 3641, 3650, 3655, 3656, 3657, BWF1500-UCN, HM850, HWF-75, S120-E-C, S120E-A, SCM3501, W12, W14, W15, WWH35, WWHM3300, Overall Depth 1 in, Overall Height 30 in, Overall Width 1 in, Overall Length 7 1/2 in, Outside Diameter Not Applicable, Inside Diameter 8 3/8 in, Material Cellulose, Coating Antimicrobial-Coated, Includes Not Applicable, Pack Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.