Shop BESTAIR
See all product information
Create Account
Humidifier Pad, 18 7/8 in L, PK2
- Mfr # HW500-2PK-PDQ-2
- Zoro # G222806500
product price:Â
$
12.29
/pk of 2, $6.15/ea
Key Features
Inside Diameter
4 1/2 in
Material
Cellulose
Compatible Manufacturer Model Number
1118,1119,1120,310T,315T,330T,350,350B,530,535-20,540,550,550-19,551,560,63-1508,630,631,632,632TG,635,640BW,645,646,650,710,DH835,ECM-250i,ecm-500,HCM-1000,HCM-2000,HCM-350,HCM-540,HCM300T,Kaz 3020,RH1300,V3100,V3500,V3500N,V3600,V3700,V3800,V3850,V3850JUV,V3900,WA-8D,WF2
Coating
Antimicrobial-Coated
Overall Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW500-2PK-PDQ-2
- Zoro #
- G222806500
- UPC #
- 078757019743
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 4 1/2 in
- Overall Depth
- 1 in
- Wire Rope Length
- 18 7/8 in
- Overall Width
- 1 in
- Overall Height
- 4 3/4 in
- Overall Length
- 18 7/8 in
- Length
- 18 7/8 in
Details
- Material
- Cellulose
- Compatible Manufacturer Model Number
- 1118,1119,1120,310T,315T,330T,350,350B,530,535-20,540,550,550-19,551,560,63-1508,630,631,632,632TG,635,640BW,645,646,650,710,DH835,ECM-250i,ecm-500,HCM-1000,HCM-2000,HCM-350,HCM-540,HCM300T,Kaz 3020,RH1300,V3100,V3500,V3500N,V3600,V3700,V3800,V3850,V3850JUV,V3900,WA-8D,WF2
- Coating
- Antimicrobial-Coated
- Product Type
- Humidifier Pad
- Item
- Humidifier Pad
- Includes Frame
- Frame Not Included
- Compatible Product Type
- Portable Humidifier
- Shell Material
- Cellulose
Description
Humidifier Pad, Compatible Manufacturer Model Number 1118, 1119, 1120, 310T, 315T, 330T, 350, 350B, 530, 535-20, 540, 550, 550-19, 551, 560, 63-1508, 630, 631, 632, 632TG, 635, 640BW, 645, 646, 650, 710, DH835, ECM-250i, ecm-500, HCM-1000, HCM-2000, HCM-350, HCM-540, HCM300T, Kaz 3020, RH1300, V3100, V3500, V3500N, V3600, V3700, V3800, V3850, V3850JUV, V3900, WA-8D, WF2, Overall Depth 1 in, Overall Height 4 3/4 in, Overall Width 1 in, Overall Length 18 7/8 in, Outside Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.