Humidifier Wick, 18 7/8 in L
- Mfr # D88-PDQ-4
- Zoro # G622806452
product price:Â
$
7.49
/ea
Key Features
Includes Frame
Frame Not Included
Overall Depth
1 in
Inside Diameter
5 in
Material
Cellulose
Overall Height
5 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D88-PDQ-4
- Zoro #
- G622806452
- UPC #
- 078757010412
- Country of Origin
- United States
- Includes Frame
- Frame Not Included
- Material
- Cellulose
- Compatible Manufacturer Model Number
- HCM-890CTG, HCM-890MTG, HCM-890WTG, HCM890, HCM890-20, HCM890B, HCM890C, HEV320B, HEV320W
- Item
- Humidifier Wick
- Compatible Product Type
- Portable Humidifier
- Coating
- Antimicrobial-Coated
- Product Type
- Humidifier Wick
- Shell Material
- Cellulose
- Traction Material
- Cellulose
Dimensions
- Overall Depth
- 1 in
- Inside Diameter
- 5 in
- Overall Height
- 5 3/4 in
- Wire Rope Length
- 18 7/8 in
- Overall Width
- 1 in
- Overall Length
- 18 7/8 in
- Length
- 18 7/8 in
Description
Humidifier Wick, Compatible Manufacturer Model Number HCM-890CTG, HCM-890MTG, HCM-890WTG, HCM890, HCM890-20, HCM890B, HCM890C, HEV320B, HEV320W, Overall Depth 1 in, Overall Height 5 3/4 in, Overall Width 1 in, Overall Length 18 7/8 in, Outside Diameter Not Applicable, Inside Diameter 5 in, Material Cellulose, Coating Antimicrobial-Coated, Includes Not Applicable, Pack Quantity 1, Product Type Humidifier Wick, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.