Humidifier Wick, 20 3/4 in L, PK2
- Mfr # H64-2PK-PDQ-2
- Zoro # G222806616
product price:Â
$
15.99
/pk of 2, $8.00/ea
Key Features
Overall Height
6 1/4 in
Wire Rope Length
20 3/4 in
Compatible Manufacturer Model Number
05520, 05521, 05920, 1730, 1745, 1747, 1750, 1750ZE, 2200, 2220, BCM1745, BWF-64, HM1645, HWF-64, S30E, S30E-A, SCM1746, SF213, WWH640, WWHM1645
Coating
Antimicrobial-Coated
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H64-2PK-PDQ-2
- Zoro #
- G222806616
- UPC #
- 078757019736
- Country of Origin
- United States
- Compatible Manufacturer Model Number
- 05520, 05521, 05920, 1730, 1745, 1747, 1750, 1750ZE, 2200, 2220, BCM1745, BWF-64, HM1645, HWF-64, S30E, S30E-A, SCM1746, SF213, WWH640, WWHM1645
- Coating
- Antimicrobial-Coated
- Compatible Product Type
- Portable Humidifier
- Material
- Cellulose
- Item
- Humidifier Wick
- Product Type
- Humidifier Wick
- Includes Frame
- Frame Not Included
- Shell Material
- Cellulose
- Traction Material
- Cellulose
Dimensions
- Overall Height
- 6 1/4 in
- Wire Rope Length
- 20 3/4 in
- Overall Width
- 1 in
- Inside Diameter
- 6 in
- Overall Depth
- 1 in
- Overall Length
- 20 3/4 in
- Length
- 20 3/4 in
Description
Humidifier Wick, Compatible Manufacturer Model Number 05520, 05521, 05920, 1730, 1745, 1747, 1750, 1750ZE, 2200, 2220, BCM1745, BWF-64, HM1645, HWF-64, S30E, S30E-A, SCM1746, SF213, WWH640, WWHM1645, Overall Depth 1 in, Overall Height 6 1/4 in, Overall Width 1 in, Overall Length 20 3/4 in, Outside Diameter Not Applicable, Inside Diameter 6 in, Material Cellulose, Coating Antimicrobial-Coated, Includes Not Applicable, Pack Quantity 2, Product Type Humidifier Wick, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.