Zoro Homepage

Pleated Air Filter, 15x20x2

  • Mfr # BA2-1520-8-6

  • Zoro # G310592278


product price: $8.85
/ea
Sold in multiples of 6 for $53.10

Key Features

Nominal Filter Size
15x20x2
Nominal Height
20 in
Nominal Width
15 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2-1520-8-6
Zoro #
G310592278
UPC #
78757021982
Country of Origin
United States

Dimensions

Nominal Filter Size
15x20x2
Nominal Height
20 in
Nominal Width
15 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

Designed to optimize the performance of 2-inch commercial" industrial grade units and 2-inch V-Bank Housings. This model is 25-30% more efficient when capturing large household particles passing through the filter than a standard 1" fiberglass filter. Minimum efficiency reporting value (MERV) of 8; generating good filtration with fewer particles and contaminants that pass through the filter; Pleated design allows the BestAir filter to trap up to 79% of airborne particles from 0.3 to 10.0 microns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.