Humidifier Disinfectant
Mfr # 246-PDQ-6
Zoro # G516556029
product price: $11.89
/eaKey Features
Fluid Color
Clear
Not For Use In
Ultrasonic, Steam
Function
Disinfectant, Descaler
Solution Type
Algae and Bacteria Inhibitor/Water Treatment
Formulation
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246-PDQ-6
Zoro #
G516556029
UPC #
078525002465
Country of Origin
United States
Dimensions
Container Size
64 oz
Details
Fluid Color
Clear
Not For Use In
Ultrasonic, Steam
Function
Disinfectant, Descaler
Solution Type
Algae and Bacteria Inhibitor/Water Treatment
Item
Algae and Bacteria Inhibitor/Water Treatment
Formulation
Liquid
Measurement Markers
Markers Included
Recommended Use Frequency
Each Tank Refill
Compatible Product Type
Portable
Humidification Method
Evaporation
Description
Humidifier Disinfectant,64 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.