Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pad, Replacement, 10 1/4 In, EA1

  • Mfr # A35PR

  • Zoro # G0299966


product price: $9.29
/ea

Key Features

Type
Replacement
For Use With
Aprilaire 350, 360, 560 560A, 568, 600, 700, 760, 760A, 768, Honeywell HE260A/B, HE265A/B, ME360, HE360A/B, HE365A/B, HC26E1004, HC26A1008, Lennox WB2-17, WB217, WP2-18, WP218
Height (In.)
10 1/4 in
Width (In.)
13 in
Depth (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A35PR
Zoro #
G0299966
UPC #
078757012669
Country of Origin
United States

Dimensions

Height (In.)
10 1/4 in
Width (In.)
13 in
Depth (In.)
1 1/2 in
Overall Height
10 1/4 in
Overall Width
13 in
Overall Depth
1 1/2 in

Details

Item
Humidifier Pad
Type
Replacement
For Use With
Aprilaire 350, 360, 560 560A, 568, 600, 700, 760, 760A, 768, Honeywell HE260A/B, HE265A/B, ME360, HE360A/B, HE365A/B, HC26E1004, HC26A1008, Lennox WB2-17, WB217, WP2-18, WP218
Product Type
Humidifier Pad
Material
Aluminum
Compatible Manufacturer Model Number
350, 360, 560, 560A, 568, 600, 700, 760, 760A, 768, HC26A1008, HC26E1004, HE260A/B, HE265A/B, HE360A/B, ME360, WB2-17, WP2-18

Description

Humidifier Pad, Compatible Manufacturer Model Number 350, 360, 560, 560A, 568, 600, 700, 760, 760A, 768, HC26A1008, HC26E1004, HE260A/B, HE265A/B, HE360A/B, ME360, WB2-17, WP2-18, Overall Depth 1 1/2 in, Overall Height 10 1/4 in, Overall Width 13 in, Material Aluminum, Includes -, Pack Quantity 1, Product Type Humidifier Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.