Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Humidifier Wick, Emerson, Essick, Kenmore, Sears, 6 1/2 in, Hdc-12, 4PK

  • Mfr # ES12-2

  • Zoro # G0045258


product price: $16.75
/pk 4, $4.19/ea

Key Features

For Use With
Emerson
For Use With Mfr. Model Number
HDC-12
Fits Brand
Emerson, Essick, Kenmore, Sears
Product Type
Humidifier Wick
Overall Length
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES12-2
Zoro #
G0045258
UPC #
078757009669
Country of Origin
United States

Dimensions

Overall Length
9 3/8 in
Overall Width
6 1/2 in
Overall Height
10 in

Details

Item
Humidifier Wick
For Use With
Emerson
For Use With Mfr. Model Number
HDC-12
Fits Brand
Emerson, Essick, Kenmore, Sears
Product Type
Humidifier Wick
Material
Kraft Paper
Compatible Manufacturer Model Number
Hdc-12

Description

Humidifier Wick, Compatible Grainger Part Number 35GV52, Compatible Manufacturer Model Number Hdc-12, Overall Height 10 in, Overall Width 6 1/2 in, Overall Length 9 3/8 in, Material Kraft Paper, Pack Quantity 4, Product Type Humidifier Wick, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.