This item is Discontinued.

Bestar 15.80" W 2 Drawer Pedestal File Cabinet, Bark Grey, Legal/Letter 65643-1147

15.80" W 2 Drawer Pedestal File Cabinet, Bark Grey, Legal/Letter (Discontinued)

  • Mfr # 65643-1147
  • Zoro # G6853858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65643-1147
Zoro #
G6853858
UPC #
063753051446
Country of Origin
Canada

Dimensions

File Size
Legal/Letter
Height
21.80"
Width
15.80"
Depth
17.90"

Details

Color
Bark Grey
Number of Drawers
2
Finish
Melamine
File Cabinet Type
Mobile
Item
Pedestal File Cabinet
Assembled/Unassembled
Unassembled

Description

Mobile Filing Cabinet,Bark Gray

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.