Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28.40" W Lateral File, Dark Chocolate, Dark Chocolate

  • Mfr # 65635-2179

  • Zoro # G0391330


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Chocolate
File Size
Letter/Legal
Height
30.40"
Type
Standard
Width
28.40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65635-2179
Zoro #
G0391330
UPC #
063753050883
Country of Origin
Canada

Dimensions

File Size
Letter/Legal
Height
30.40"
Width
28.40"
Overall Width
28.40"

Details

Color
Dark Chocolate
Type
Standard
Item
Lateral File,Dark Chocolate
Accessory Type
Lateral File,Dark Chocolate

Description

Lateral File,Dark Chocolate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.