L Shaped Workstation L-Shape Desk, 62.7" D X 30-3/8" H, Bordeaux/Graphite, Melamine 59-3/8" W X (Discontinued)
- Mfr # 99420-39
- Zoro # G9179125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99420-39
Zoro #
G9179125
UPC #
063753037990
Country of Origin
Canada
Dimensions
Overall Width
59-3/8"
Overall Depth
62.7"
Overall Height
30-3/8"
Width
59.4"
Height
30.4"
Details
Type
L Shaped Workstation
Item
L-Shape Desk
Color
Bordeaux/Graphite
Material
Melamine
Number of Drawers
0
Includes
Grommets
Number of Pedestals
0
Pedestal Location
None
Keyboard Shelf
No
Standards
ANSI/BIFMA
Assembly
Required
Color Base
Bordeaux/Graphite
Base Material
Melamine
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Top Material
Melamine
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Handle
Recessed
Color Top
Bordeaux/Graphite
Series
Prestige Plus
Description
L-Shape Desk, Prestige + Series, Overall Width 59 3/8 in, Overall Height 30 3/8 in, Overall Depth 62 3/4 in, Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base Bordeaux/Graphite, Color Top Bordeaux/Graphite, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA, Includes Grommets
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.