This item is Discontinued.

Bestar L Shaped Workstation Including One Pedestal L-Shape Workstation, 62.8" D X 66-13/16" H, Chocolate 99872-69

L Shaped Workstation Including One Pedestal L-Shape Workstation, 62.8" D X 66-13/16" H, Chocolate (Discontinued)

  • Mfr # 99872-69
  • Zoro # G2182428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99872-69
Zoro #
G2182428
UPC #
063753036191
Country of Origin
Canada

Dimensions

Overall Width
71-1/64"
Overall Depth
62.8"
Overall Height
66-13/16"
Height
66.8"
Width
71.1"

Details

Type
L Shaped Workstation Including One Pedestal
Item
L-Shape Workstation
Color
Chocolate
Material
Melamine
Number of Drawers
3
Series
Prestige Plus
Handle
Recessed
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Pedestal Location
Reversible
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Keyboard Shelf
Yes
Standards
ANSI/BIFMA
Includes
Desk, Hutch, Credenza, (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Lock, Keyboard Shelf, Ball-Bearing Slides, Fully Reversible
Assembly
Required
Color Base
Chocolate
Pedestal Style
Full
Number of Pedestals
1
Base Material
Melamine
Top Material
Melamine
Color Top
Chocolate

Description

L-Shape Workstation, Prestige + Series, Overall Width 71 1/64 in, Overall Height 66 13/16 in, Overall Depth 62 13/16 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 2, Pedestal Style Full, Keyboard Shelf Yes, Color Base Chocolate, Color Top Chocolate, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.