This item is Discontinued.

Bestar L Shaped Workstation Including Two Pedestals L-Shape Workstation, 62 3/4 in D X 66 3/4 in H 99852-69

L Shaped Workstation Including Two Pedestals L-Shape Workstation, 62 3/4 in D X 66 3/4 in H (Discontinued)

  • Mfr # 99852-69
  • Zoro # G3499968
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99852-69
Zoro #
G3499968
UPC #
063753033664
Country of Origin
Canada

Dimensions

Overall Width
71 in
Overall Depth
62 3/4 in
Overall Height
66 3/4 in
Height
66.8"
Width
71.1"

Details

Type
L Shaped Workstation Including Two Pedestals
Item
L-Shape Workstation
Color
Chocolate
Material
Melamine
Number of Drawers
6
Keyboard Shelf
Yes
Series
Prestige Plus
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color Base
Chocolate
Number of Pedestals
2
Standards
ANSI/BIFMA
Handle
Recessed
Base Material
Melamine
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Includes
(4) Cabinet Doors in Hutch, (2) File Drawers, (4) Catch All Drawers, Grommets and Rubber Strip
Pedestal Style
Full
Pedestal Location
Reversible
Top Material
Melamine
Color Top
Chocolate
Assembly
Required

Description

L-Shape Workstation, Prestige + Series, Overall Width 71 in, Overall Height 66 3/4 in, Overall Depth 62 3/4 in, Number of Pedestals 2, Pedestal Location Reversible, Number of Drawers 6, Pedestal Style Full, Keyboard Shelf Yes, Color Base Chocolate, Color Top Chocolate, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA, Includes (2) File Drawers, (4) Cabinet Doors in Hutch, (4) Catch All Drawers, Grommets and Rubber Strip

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.