This item is Discontinued.

Bestar Adjustable Table Office Furniture Kit with Fixed- and Adjustable-Height Desks, 70 7/8 in D X 99885-52

Adjustable Table Office Furniture Kit with Fixed- and Adjustable-Height Desks, 70 7/8 in D X (Discontinued)

  • Mfr # 99885-52
  • Zoro # G3983065
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99885-52
Zoro #
G3983065
UPC #
063753048811
Country of Origin
Multiple

Dimensions

Overall Width
71 1/8 in
Overall Depth
70 7/8 in
Storage Unit Width
16 in
Desk Depth
70 7/8 in
Maximum Desktop Height
48 in
Storage Unit Height
30 3/8 in
Desktop Thickness
1 in
Desk Width
71 1/8 in
Height Adjustment Continuity
Discrete
Minimum Desktop Height
28 in
Storage Unit Depth
23 1/4 in
Height
28" to 45"
Height Range
28 in to 45 in

Details

Type
Adjustable Table
Item
Office Furniture Kit with Fixed- and Adjustable-Height Desks
Color
Antigua
Material
Melamine, Polyvinyl Chloride Edge
Assembly
Unassembled
Includes
(2) Utility Drawers, Ball-Bearing Slides, File Drawer with Letter/Legal Filing System, Fully Reversible, Keyboard Shelf, L-Desk, Pedestal, Secure Lock
Standards
ANSI/BIFMA, TSCA Title VI
Frame Material
Metal
Color Base
Chocolate, White
Frame Color
Antigua, White Chocolate
Product Type
Office Furniture Kit
Number of Casters/Glides
10
Adjustment Mechanism
Electronic
Includes Freestanding Pedestal/File Cabinet
No
Desktop Color
Antigua, White Chocolate
Caster/Glide Type
Leveling Glides
Number of Box Drawers
2
Desktop Adjustability
Adjustable Height, Fixed Height
Includes Center Drawer
No
Desktop Material
Particle Board
Number of File Drawers
1
Kit Product Type
Adjustable Height Desk and Desk Shell with Desk Pedestal
Voltage
110 V
Includes Hutch
No
Includes Freestanding Storage Unit
No
Includes Bookcase
No
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Base Material
Metal
Series
Prestige +
Color Top
Chocolate
Top Material
Melamine

Description

Office Furniture Kit with Fixed- and Adjustable-Height Desks, Bookcase Depth Not Applicable, Bookcase Height Not Applicable, Desktop Color Antigua, White Chocolate, Desktop Material Particle Board, Frame Color Antigua, White Chocolate, Frame Material Metal, Storage Unit Depth 23 1/4 in, Storage Unit Height 30 3/8 in, Storage Unit Width 16 in, Standards ANSI/BIFMA, TSCA Title VI, Adjustment Mechanism Electronic, Assembly Unassembled, Bookcase Width Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.