This item is Discontinued.

Bestar Adjustable Table Office Furniture Kit with Fixed- and Adjustable-Height Desks, 70 7/8 in D X 99886-52

This item is Discontinued.

Bestar

Adjustable Table Office Furniture Kit with Fixed- and Adjustable-Height Desks, 70 7/8 in D X (Discontinued)

Mfr # 99886-52
Zoro # G3983056
UPC # 063753048828
Country of Origin Multiple
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99886-52
Zoro #
G3983056
UPC #
063753048828
Country of Origin
Multiple

Dimensions

Overall Width
71 1/8 in
Overall Depth
70 7/8 in
Storage Unit Width
16 in
Storage Unit Depth
23 1/4 in
Minimum Desktop Height
28 in
Maximum Desktop Height
48 in
Desktop Thickness
1 in
Storage Unit Height
30 3/8 in
Desk Depth
70 7/8 in
Desk Width
71 1/8 in
Height Adjustment Continuity
Discrete
Height
28" to 45"
Height Range
28 in to 45 in

Details

Type
Adjustable Table
Item
Office Furniture Kit with Fixed- and Adjustable-Height Desks
Color
Antigua
Material
Melamine, Polyvinyl Chloride Edge
Assembly
Unassembled
Frame Material
Metal
Includes
(2) Utility Drawers, Ball-Bearing Slides, File Drawer with Letter/Legal Filing System, Fully Reversible, Hutch, Keyboard Shelf, L-Desk, Pedestal, Secure Lock
Standards
ANSI/BIFMA, TSCA Title VI
Color Base
Chocolate, White
Frame Color
Teal, White
Product Type
Office Furniture Kit
Includes Freestanding Storage Unit
No
Includes Freestanding Pedestal/File Cabinet
No
Adjustment Mechanism
Electronic
Includes Hutch
Yes
Desktop Material
Particle Board
Desktop Color
Antigua, White Chocolate
Kit Product Type
Adjustable-Height Desk and Desk Shell with Hutch and Desk Pedestal
Desktop Adjustability
Adjustable Height, Fixed Height
Number of File Drawers
1
Caster/Glide Type
Leveling Glides
Includes Center Drawer
No
Voltage
110 V
Includes Bookcase
No
Number of Box Drawers
2
Number of Casters/Glides
10
Top Material
Melamine
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Series
Prestige +
Color Top
Chocolate
Base Material
Metal

Description

Office Furniture Kit with Fixed- and Adjustable-Height Desks, Bookcase Depth Not Applicable, Bookcase Height Not Applicable, Desktop Color Antigua, White Chocolate, Desktop Material Particle Board, Frame Color Teal, White, Frame Material Metal, Storage Unit Depth 23 1/4 in, Storage Unit Height 30 3/8 in, Storage Unit Width 16 in, Standards ANSI/BIFMA, TSCA Title VI, Adjustment Mechanism Electronic, Assembly Unassembled, Bookcase Width Not Applicable, Caster/Glide Type Leveling Glides

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.