This item is Discontinued.

Bestar Adjustable Table L-Desk with Electric Adjustable Table, 70 29/32 in D X Bordeaux, Graphite 99886-39

Adjustable Table L-Desk with Electric Adjustable Table, 70 29/32 in D X Bordeaux, Graphite (Discontinued)

  • Mfr # 99886-39
  • Zoro # G3368788
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99886-39
Zoro #
G3368788
UPC #
063753046770
Country of Origin
Multiple

Dimensions

Overall Width
71 7/64 in
Overall Depth
70 29/32 in
Height Range
28 in to 45 in
Height
28" to 45"

Details

Type
Adjustable Table
Item
L-Desk with Electric Adjustable Table
Color
Bordeaux, Graphite
Material
Melamine, Polyvinyl Chloride Edge
Assembly
Required
Includes
(2) Utility Drawers, Ball-Bearing Slides, File Drawer with Letter/Legal Filing System, Fully Reversible, Hutch, Keyboard Shelf, L-Desk, Pedestal, Secure Lock
For Use With
15X418, 15X415
Standards
ANSI/BIFMA
Color Base
Bordeaux, Graphite
Color Top
Bordeaux
Base Material
Metal
Top Material
Melamine
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Frame Material
Metal
Series
Prestige +

Description

L-Desk with Electric Adjustable Table, Overall Width 71 1/8 in, Overall Depth 70 7/8 in, Standards ANSI/BIFMA, Assembly Required, Includes (2) Utility Drawers, Ball-Bearing Slides, File Drawer with Letter/Legal Filing System, Fully Reversible, Hutch, Keyboard Shelf, L-Desk, Pedestal, Secure Lock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.