Adjustable Table Office Furniture Kit with Adjustable-Height Desk, 67 1/8 in D X 71 1/8 in W X

  • Mfr # 120857-17

  • Zoro # G3983047


product price:  $1,668.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Type
Adjustable Table
Overall Width
71 1/8 in
Overall Depth
67 1/8 in
Material
Melamine
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120857-17
Zoro #
G3983047
UPC #
063753047951
Country of Origin
Multiple

Dimensions

Overall Width
71 1/8 in
Overall Depth
67 1/8 in
Height Adjustment Continuity
Discrete
Storage Unit Height
28 3/8 in
Desktop Thickness
1 in
Maximum Desktop Height
45 in
Desk Depth
67 1/8 in
Minimum Desktop Height
28 in
Storage Unit Depth
19 1/2 in
Desk Width
71 1/8 in
Storage Unit Width
71 1/8 in
Height
28" to 45"
Height Range
28 in to 45 in

Details

Type
Adjustable Table
Item
Office Furniture Kit with Adjustable-Height Desk
Color
White
Material
Melamine
Number of Shelves
2
Frame Material
Metal
Assembly
Unassembled
Includes
Credenza with 3 Drawers
Standards
ANSI/BIFMA, TSCA Title VI
Frame Color
White
Product Type
Office Furniture Kit
Includes Freestanding Pedestal/File Cabinet
No
Adjustment Mechanism
Electronic
Includes Center Drawer
No
Includes Freestanding Storage Unit
Yes
Number of Box Drawers
2
Includes Bookcase
No
Includes Hutch
No
Voltage
110 V
Desktop Adjustability
Adjustable Height
Desktop Material
Particle Board
Kit Product Type
Adjustable-Height Desk and Credenza with Three Drawers
Desktop Color
White
Caster/Glide Type
Leveling Glides
Number of File Drawers
1
Color Top
White
Top Material
Melamine
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Color Base
White
Series
Pro-Linea
Base Material
Metal

Description

Office Furniture Kit with Adjustable-Height Desk, Bookcase Depth Not Applicable, Bookcase Height Not Applicable, Desktop Color White, Desktop Material Particle Board, Frame Color White, Frame Material Metal, Storage Unit Depth 19 1/2 in, Storage Unit Height 28 3/8 in, Storage Unit Width 71 1/8 in, Standards ANSI/BIFMA, TSCA Title VI, Adjustment Mechanism Electronic, Assembly Unassembled, Bookcase Width Not Applicable, Caster/Glide Type Leveling Glides, Desk Depth 67 1/8 in, Desk Width 71 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.