Bestar L-Shaped Desk W/ Hutch - 71" - Dark Chocolate - Embassy Series

  • Mfr # 60893-79

  • Zoro # G305608175


product price: $3,532.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60893-79
Zoro #
G305608175
UPC #
63753049931
Country of Origin
Canada

Description

Bestar l-shaped desk with hutch - 71" - dark chocolate - embassy series embassy offers numerous configuration possibilities for various uses. Offering smaller desks, this collection is ideal for every type of workplace including the home office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick pvc edge and classic moldings. Grommets and a rubber strip are available on the station for efficient wire management. The credenza, the return table and the hutch meet or exceed ansi/bifma performance standards. The hutch for credenza offers a large closed storage space. The opening has 11'' 3/4 high which is ideal for letter format binders. The doors are fitted with strong adjustable hinges. Each pedestal offer two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf have double extension ball-bearing slides for a smooth and quiet operation. The station is fully reversible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.