Zoro Homepage
This item is Discontinued.
Bestar 5-Shelf Bookcase, Particle Board 72" Tuscany Brown/Black 92700-2163

5-Shelf Bookcase, Particle Board 72" Tuscany Brown/Black (Discontinued)

  • Mfr # 92700-2163
  • Zoro # G0289305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92700-2163
Zoro #
G0289305
UPC #
063753031837
Country of Origin
Canada

Dimensions

Depth
11 39/64 in
Height
72 in
Width
29 1/2 in

Details

Item
Bookcase
Type
Standard
Series
Innova
Number of Shelves
5
Color
Tuscany Brown/Black
Shelf Capacity
50 lb
Material
Melamine/Particle Board
Casters
No
Assembly
Required
Includes
Parts, Hardware, and Users Manual
Shelf Adjustments
Adjustable
Standards
ANSI/BIFMA

Description

Bookcase, Material Melamine/Particle Board, Color Tuscany Brown/Black, Number of Shelves 5, Standards ANSI/BIFMA, Shelf Capacity 50 lb, Assembly Required

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.