
Bridge BridgeI3 Plus, Bark Gray, 19-1/2" D X 1" H, 59.3" W X Melamine, Bark Gray
Mfr # 160820-1147
Zoro # G0445774
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Type
Bridge
Overall Width
59.3"
Overall Depth
19-1/2"
Overall Height
1"
Color
Bark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160820-1147
Zoro #
G0445774
UPC #
063753053938
Country of Origin
Canada
Dimensions
Overall Width
59.3"
Overall Depth
19-1/2"
Overall Height
1"
Height
1"
Width
59.3"
Details
Type
Bridge
Item
BridgeI3 Plus,Bark Gray
Color
Bark Gray
Material
Melamine
Series
I3 Plus
Assembly
Unassembled
Frame Color
Bark Grey
Product Type
Desk Bridge
Desktop Color
Bark Grey
Desktop Material
Particle Board
Description
Desk Bridge, Overall Depth 19 1/2 in, Overall Height Not Applicable, Overall Width 59 1/4 in, Frame Color Bark Grey, Desktop Material Particle Board, Product Type Desk Bridge, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.