Bridge BridgeI3 Plus, Northern Maple, 19-1/2" D X Northern Maple, Melamine (Discontinued)
- Mfr # 160820-1138
- Zoro # G0445740
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160820-1138
Zoro #
G0445740
UPC #
063753053853
Country of Origin
Canada
Dimensions
Overall Depth
19-1/2"
Height
1"
Width
59.3"
Details
Type
Bridge
Item
BridgeI3 Plus,Northern Maple
Color
Northern Maple
Material
Melamine
Series
I3 Plus
Description
BridgeI3 Plus,Northern Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.