2 Drawer File Cabinet, Bordeaux/Graphite, Legal/Letter (Discontinued)
- Mfr # 99630-39
- Zoro # G9179152
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99630-39
Zoro #
G9179152
UPC #
063753034692
Country of Origin
Canada
Dimensions
File Size
Legal/Letter
Overall Depth
30 3/4 in
Overall Height
30 3/8 in
Overall Width
19 5/8 in
Details
Color
Bordeaux/Graphite
Material
Melamine and Commercial Grade Particle Board
Number of Drawers
2
Finish
Melamine
File Cabinet Type
Lateral
Series
Prestige +
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Handle Type
Recessed
Assembled/Unassembled
Unassembled
Number of Doors
0
Includes
Parts, Hardware and Users Manual
Item
File Cabinet
Standards
ANSI/BIFMA, ISTA
Lock Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembly
Required
Description
File Cabinet, Color Bordeaux/Graphite, Finish Melamine, Material Melamine and Commercial Grade Particle Board, Number of Drawers 2, Overall Depth 30 3/4 in, Overall Height 30 3/8 in, Overall Width 19 5/8 in, Standards ANSI/BIFMA, ISTA, Assembly Required, Includes Parts, Hardware and Users Manual
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.