This item is Discontinued.

Bestar Connexion 31W 30” Lateral File Cabinet, Bordeaux 93631-1139

This item is Discontinued.

Bestar

Connexion 31W 30” Lateral File Cabinet, Bordeaux (Discontinued)

Mfr # 93631-1139
Zoro # G703452516
UPC # 63753035620
Country of Origin Canada
Category File Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93631-1139
Zoro #
G703452516
UPC #
63753035620
Country of Origin
Canada

Dimensions

Height
30.4
Width
30.8
Depth
19.6

Details

Color
Bordeaux
Weight
92

Description

The Connexion office collection is made for people who like to have options. Choose from an L-shaped or U-shaped desk, a credenza desk, or even a standing desk. You also have the option of adding a keyboard tray, a lateral file cabinet, or a hutch. This Bestar collection offers more than enough options that will suit your needs, help you stay organized, and help you stay on top of your work!

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.