
Connexion 31W 30 in Lateral File Cabinet, Slate & Sandstone
Mfr # 93631-1159
Zoro # G803452478
product price:Â $338.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Slate & Sandstone
Height
30.4
Width
30.8
Depth
19.6
Weight
92
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93631-1159
Zoro #
G803452478
UPC #
63753035637
Country of Origin
Canada
Dimensions
Height
30.4
Width
30.8
Depth
19.6
Details
Color
Slate & Sandstone
Weight
92
Description
The Connexion office collection is made for people who like to have options. Choose from an L-shaped or U-shaped desk, a credenza desk, or even a standing desk. You also have the option of adding a keyboard tray, a lateral file cabinet, or a hutch. This Bestar collection offers more than enough options that will suit your needs, help you stay organized, and help you stay on top of your work!
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.