Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connexion 40W Desk Bridge, Antigua & Black

  • Mfr # 93820-000052

  • Zoro # G503444957


product price: $202.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Color
Antigua & Black
Weight
53
Depth
19.7
Height
30.4
Width
39.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93820-000052
Zoro #
G503444957
UPC #
63753059312
Country of Origin
Canada

Dimensions

Depth
19.7
Height
30.4
Width
39.4

Details

Color
Antigua & Black
Weight
53

Description

Connect two desks from the same collection with this Desk Bridge to create a functional workstation. The desktop offers a sturdy surface to work on. A convenient grommet provides easy access to electrical outlets and hides cables. The Desk Bridge’s attractive two-tone design adds a touch of style to your space.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.